55 gal Drum Chemical Spill Kit
55 gal Drum Chemical Spill Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Lever locked 55-gallon drum meets UN specifications and is excellent for medium spills
- SPC spill kits from brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs
- Spill kits are ideal for fast response to critical accidents
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
- Application:
- Absorbents, Spill Control
- Capacity:
- 41 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Spill Kit
- Size:
- 55 gal
- Width:
- 24 in