This product requires certification to purchase.

76-100 Valve Tag in Brass 25 Pack

Brady Worldwide

76-100 Valve Tag in Brass 25 Pack

  • Fast #
  • Part #B23203
  • Item #4780918
  • Manufacturer Part #23203
4.4 out of 5 Customer Rating
Brand image
Brady Worldwide

76-100 Valve Tag in Brass 25 Pack

  • Fast #
  • Part #B23203
  • Item #4780918
  • Manufacturer Part #23203
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
19 ga
Package Quantity
Pack of 25
Thickness
1-1/4 in
Characteristics & Features
Color Finish Name
Brass
Lettering
No Text
Material
Brass
Electrical & Operational Information
Maximum Temperature
1200
Temperature Range
-40 to 1200 Deg F
Warranty & Product Information
Application
Marking, Pipe, Valves
Waterworks Application
Pipe and Cable Locators
UPC
754473232030