Plastic Pipe Marker (Pack of 5)
Plastic Pipe Marker (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Banding each end of a pipe marker with directional flow arrow tape is recommended
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
- Application:
- Marking, Pipe, Valves
- Color Finish Name:
- Green, White
- Lettering:
- STORM DRAIN
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- Temperature Range:
- -40 to 180 Deg F
- Thickness:
- 0.004 in
- UPC:
- 888434584095
- Width:
- 14 in