15 x 19 in. Medium Weight Absorbent Pad (Case of 100)

You last purchased this on
 
Brady Worldwide

MRO Plus® 15 x 19 in. Medium Weight Absorbent Pad (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

MRO Plus® 15 x 19 in. Medium Weight Absorbent Pad (Case of 100)

  • Fast #
  • Part #BMRO300
  • Item #7483432
  • Manufacturer Part #MRO300
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Applications include overspray leaks and drips, Workstations, heavy clean up and wipe up , drums - liquid storage, outfalls and discharge ponds
  • 3-ply construction makes it stronger, more durable and reduces lint
  • Pad absorbs all industrial liquids (water, petroleum-based and chemical-based fluids)
  • Size: 15" x 19"
  • For use with oil and water-based fluids
  • Absorbency: 20.5 gal/bale
  • Dimpled, perfed so you can take only what you need and reduce waste
  • Grey color masks drips and spills
  • Requires Certification

Specifications

Collection:
MRO Plus®
Color Finish Name:
Grey
Length:
19 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 100
Product Type:
Absorbent
Width:
15 in