Pipe Arrow Tape in White and Blue

Part #B91423  |  Item #4779799  |  Manufacturer Part #91423

$94.23 per ROLL
(Pricing is for White/Blue)

Color/Finish: White/Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Application: [Marking, Taping, Pipe]

Color Finish: White/Blue

Color Finish Category: Whites

Length: 30 yd

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Tool Type: Marking Tape

Type: Marking Tape

Width: 2 in