Pipe Arrow Tape in White and Red
Pipe Arrow Tape in White and Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Item comes in end-user packaging for use in point-of-purchase displays
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- Application:
- Marking, Taping, Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Red
- Length:
- 30 yd
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Tool Type:
- Marking Tape
- Width:
- 2 in