This product requires certification to purchase.

Plastic Pipe & Valve Identification Product (Pack of 5)

Brady Worldwide

Plastic Pipe & Valve Identification Product (Pack of 5)

  • Fast #
  • Part #B70471PK
  • Item #9559518
  • Manufacturer Part #7047-1-PK
3.9 out of 5 Customer Rating
Brand image
Brady Worldwide

Plastic Pipe & Valve Identification Product (Pack of 5)

  • Fast #
  • Part #B70471PK
  • Item #9559518
  • Manufacturer Part #7047-1-PK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: Simply peel off the backing and press the marker in place
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in x 14 in, come one marker per card, and fit pipe diameter 2-1/2 in to 7-7/8 in
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Documents


Specifications

Application:
Marking, Pipe, Valves
Color Finish Name:
Green, White
Height:
2-1/4
Lettering:
Chilled Water Supply
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
180
Package Quantity:
Pack of 5
Temperature Range:
-40 to 180 Deg F
Thickness:
0.004 in
UPC:
888434579008
Width:
14