Single Arrow Pipe Marker in Green and White
Single Arrow Pipe Marker in Green and White
Product Details
Product Details
- Use durable indoor/outdoor B-946 Self-Sticking Vinyl Arrows in conjunction with vinyl pipemarkers to indicate flow direction. Mounted on easy-to-use cards.
- Arrows meets ASME (ANSI) A13.1 Standards when used in conjunction with an appropriate pipemarker
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
- ANSI:
- ANSI A13.1-2007
- Application:
- Marking, Pipe
- Color Finish Name:
- Green, White
- Material:
- High Performance Vinyl
- Tool Type:
- Marker
- UL Listed:
- No
- UPC:
- 754473932572
- Width:
- 14