This product requires certification to purchase.

Wire Marker in Black and White

Brady Worldwide

Wire Marker in Black and White

  • Fast #
  • Part #BPWMPK2
  • Item #6121839
  • Manufacturer Part #PWM-PK-2
3.7 out of 5 Customer Rating
Brand image
Brady Worldwide

Wire Marker in Black and White

  • Fast #
  • Part #BPWMPK2
  • Item #6121839
  • Manufacturer Part #PWM-PK-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porta-Pack® wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand.
  • Each book comes with 10 pages and includes a terminal marker with each wire marker;refill pages are sold separately
  • Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary
  • Excellent flexibility for wrapping around curved surfaces
  • Withstands moderate heat, oil, water and dirt
  • Requires Certification

Specifications

Application:
Marking, Wire
Color Finish Name:
Black, White
Material:
Plastic
Material Type:
Vinyl
Tool Type:
Marker
UL Listed:
No
UPC:
662820312024
Width:
11/50 in