This product requires certification to purchase.

3H/2C Programmable Thermostat Kit

Braeburn

3H/2C Programmable Thermostat Kit

  • Fast #
  • Part #BRA8500
  • Item #11533720
  • Manufacturer Part #8500
4.7 out of 5 Customer Rating
Brand image
Braeburn

3H/2C Programmable Thermostat Kit

  • Fast #
  • Part #BRA8500
  • Item #11533720
  • Manufacturer Part #8500
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wireless
  • 7 Day, 5-2 Day or Non-Programmable
  • Auto Changeover
  • Large 4.4 Sq. In Display
  • Circulating Fan
  • Indoor or Outdoor Remote Sensing
  • Residential or Commercial Modes
  • Requires Certification
Characteristics & Features
Auto Switching Heat
Yes
Battery Size
AA
Battery Type
Alkaline
Color Finish Category
Whites
Color Finish Name
White
Humidity Sensing
No
Programmability
Programmable
Touch Screen
No
Electrical & Operational Information
Maximum Temperature
90
Minimum Temperature
45
Power Source
Battery, Hardwired
Stages
3H/2C
Temperature Range
40 to 90 Deg F
Volts
24V
Warranty & Product Information
Type
BRA8500
UPC
833732005872


Recommended Accessories