3H/2C Smart Programmable Thermostat
3H/2C Smart Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wi-Fi
- 7 Day, 5-2 Day or Non-Programmable
- Auto Changeover
- Large 4.4 Sq. In Display
- Circulating Fan
- Smart Limit Temperature Limits
Specifications
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Humidity Sensing:
- No
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 3H/2C
- Temperature Range:
- 40 to 90 Deg F
- Touch Screen:
- No
- Type:
- BRA8205
- UPC:
- 833732005865
- Volts:
- 24V