This product requires certification to purchase.

3H/2C Non-programmable Thermostat

Braeburn

BlueLink® 3H/2C Non-programmable Thermostat

  • Fast #
  • Part #BRA7320
  • Item #5065319
  • Manufacturer Part #7320
5 out of 5 Customer Rating
Brand image
Braeburn

BlueLink® 3H/2C Non-programmable Thermostat

  • Fast #
  • Part #BRA7320
  • Item #5065319
  • Manufacturer Part #7320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 Day, 5-2 day or non-programmable
  • Large 6-1/2 sq in touchscreen display
  • Auto or manual changeover
  • Programmable and circulating fan modes
  • Auxiliary fresh air terminal
  • Wireless or wired remote sensing
  • Bright blue backlight color
  • 6-1/2 Sq in display size
  • Residential or commercial modes
  • Five-year warranty
  • Requires Certification
  • Green

Recommended Accessories


Specifications

AMP:
6
Application:
Commercial, Residential
Auto Switching Heat:
Yes
Battery Size:
AA
Collection:
BlueLink®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/100 in
Energy Star Compliant:
Yes
Height:
3-47/50 in
Maximum Temperature:
90
Power Source:
Electric
Programmability:
Non-programmable
Smart Home Enabled:
Yes
Stages:
3H/2C
Touch Screen:
Yes
UPC:
833732001928
Volts:
24V
Width:
5-14/25 in
Wireless Communication:
Wi-Fi