This product requires certification to purchase.

1H Non-programmable Thermostat

Braeburn

Builder Series 1H Non-programmable Thermostat

  • Fast #
  • Part #BRA1025NC
  • Item #4330124
  • Manufacturer Part #1025NC
5 out of 5 Customer Rating
Brand image
Braeburn

Builder Series 1H Non-programmable Thermostat

  • Fast #
  • Part #BRA1025NC
  • Item #4330124
  • Manufacturer Part #1025NC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1536
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-programmable
  • Large 2 sq in display with blue backlight
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Permanent memory stores your settings
  • Hydronic zone systems with 2 or 3 wire installation
  • Requires Certification

Specifications

AMP:
1, 2
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Builder Series
Depth:
1-19/50 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-31/50 in
Power Source:
Battery
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
14 to 140 Deg F (-10 to 60 Deg C)
Touch Screen:
No
UPC:
833732001744
Volts:
24V
Width:
4-18/25 in