This product requires certification to purchase.

Non Programmable 1 Heat 1 Cool Digital Thermostat Less Cover

This product has been replaced by

Braeburn Systems White 1H/1C Non-programmable Thermostat
Braeburn 1H/1C Non-programmable Thermostat
Manufacturer Part #1020NC
Braeburn

Builder Series Non Programmable 1 Heat 1 Cool Digital Thermostat Less Cover

  • Fast #
  • Part #BRA1000NC
  • Item #3108797
  • Manufacturer Part #1000NC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Braeburn Systems White 1H/1C Non-programmable Thermostat
Braeburn 1H/1C Non-programmable Thermostat
Manufacturer Part #1020NC
Braeburn

Builder Series Non Programmable 1 Heat 1 Cool Digital Thermostat Less Cover

  • Fast #
  • Part #BRA1000NC
  • Item #3108797
  • Manufacturer Part #1000NC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-programmable
  • Bright blue backlit display
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Front loading battery door
  • Permanent memory stores your settings
  • Requires Certification

Specifications

AMP:
3
Application:
Heat Pump
Auto Switching Heat:
No
Battery Size:
AA
Collection:
Builder Series
Color Finish Name:
White
Depth:
1-3/25
Height:
3-18/25
Maximum Temperature:
90
Power Source:
Battery, Electric, Hardwired
Programmability:
Non-programmable
Stages:
1H/1C
Touch Screen:
No
UPC:
833732000136
Volts:
24V
Width:
4-3/4