4H/2C Programmable Thermostat
This product has been replaced by
Manufacturer Part #4235
Deluxe Series 4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 588-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
Specifications
- AMP:
- 8
- Application:
- Heat Pump System, Conventional System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Deluxe Series
- Depth:
- 1-19/50 in
- Height:
- 6-13/100 in
- Maximum Temperature:
- 90
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 4H/2C
- Touch Screen:
- Yes
- UPC:
- 833732003434
- Volts:
- 24V