1H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #2030
Economy Series 1H/1C Programmable Thermostat
Product Details
Product Details
- 7 Day, 5-2 day or non-programmable
- Temporary program override
- Programmable extended hold mode
- Filter check monitor
- Adaptive recovery mode (arm™)
- Bright blue backlight color
- 3 Sq in display size
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- Economy Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50 in
- Height:
- 3-7/10 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- UPC:
- 833732001812
- Volts:
- 24V
- Width:
- 5-4/25 in