2H/2C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #1230
Economy Series 2H/2C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large display with bright blue backlight
- Adjustable temperature Limits for multi-family housing
- Permanent memory retains settings
- Low battery indicator
- Front access reset button
- Compressor short cycle protection
- Fahrenheit or Celsius display mode
- Adjustable temperature differential
- Trilingual packaging and instructions
- Bright blue backlight color
Recommended Accessories
Specifications
- AMP:
- 4
- Application:
- Heat Pump, Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- Economy Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50 in
- Height:
- 3-7/10 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 2H/2C
- Touch Screen:
- No
- UPC:
- 833732001805
- Volts:
- 24V
- Width:
- 5-4/25 in