2H/2C, 3H/2C Programmable Thermostat
This product has been replaced by
Manufacturer Part #4235
Premier Series 2H/2C, 3H/2C Programmable Thermostat
Product Details
Product Details
- 7 Day, 5-2 Day or Non-Programmable
- Residential or Commercial Modes
- Large 4 sq in display with blue backlight
- Hardwire or battery powered
- Includes quick reference instruction card
- Indoor or outdoor remote sensing
- Permanent memory stores your settings
- Auto or manual changeover
- Programmable and circulating fan modes
- Hydronic zone systems with 2 or 3 wire installation
Specifications
- AMP:
- 5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Premier Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-21/50 in
- Height:
- 3-43/50 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- Yes
- UPC:
- 833732001867
- Volts:
- 24V
- Width:
- 5-11/100 in