This product requires certification to purchase.

10 in. Zone Damper Galvanized Steel

Braeburn Systems

10 in. Zone Damper Galvanized Steel

  • Fast #
  • Part #BRA119010
  • Item #4102497
  • Manufacturer Part #119010
3.4 out of 5 Customer Rating
Brand image
Braeburn Systems

10 in. Zone Damper Galvanized Steel

  • Fast #
  • Part #BRA119010
  • Item #4102497
  • Manufacturer Part #119010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Power close/spring return operation
  • Heavy duty galvanized construction
  • Virtually silent clock drive motor
  • Precision stiffening ribs
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Size
10 in
Characteristics & Features
Coating
Galvanized
Damper Type
Zone Dampers
Material
Steel
Shape
Round
Electrical & Operational Information
AMP
8
Volts
24V
Warranty & Product Information
UPC
833732004448