This product requires certification to purchase.

1H/1C Programmable Thermostat

Braeburn

Economy Series 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2030
  • Item #10002205
  • Manufacturer Part #2030
4.5 out of 5 Customer Rating
Brand image
Braeburn

Economy Series 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2030
  • Item #10002205
  • Manufacturer Part #2030
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7 day, 5 - 2 day or non-programmable
  • Large 4.4 sq. in. display
  • Bright blue backlight
  • SmartLimit® temperature limits
  • SpeedSet® programming mode
  • Hardwire or battery powered
  • Installer lock mode
  • Filter check monitor
  • Optional Celsius display
  • Separate O and B terminals
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
4-1/4 in
Width
5-3/25 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Economy Series
Programmability
Programmable
Electrical & Operational Information
AMP
1, 3
Power Source
Battery, Hardwired
Stages
1H/1C
Temperature Range
45 to 90 Deg F (7 to 32 Deg C)
Volts
24V
Warranty & Product Information
Application
Conventional System, Heat Pump, Residential
UPC
833732002079