4 in. Round Zone Damper Galvanized Steel
4 in. Round Zone Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Silent Clock Drive Motor
- Heavy Duty Galvanized Construction
- Power Fail Close Operation
- Long Life Motor
Documents
Specifications
- AMP:
- 8
- Coating:
- Galvanized
- Damper Type:
- Zone Dampers
- Diameter:
- 4 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 4 in
- UPC:
- 833732004714
- Volts:
- 24V