6 in. Round Zone Damper Galvanized Steel
6 in. Round Zone Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 8
- Coating:
- Galvanized
- Damper Type:
- Zone Dampers
- Diameter:
- 6 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 6 in
- UPC:
- 833732004707
- Volts:
- 24V