1/2 in. Barbed Straight Nylon Tee 4 Pack
1/2 in. Barbed Straight Nylon Tee 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight Tee
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Count of 4