1/2 NON Metallic L/TITE 90
1/2 NON Metallic L/TITE 90
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL listed
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- Width:
- 2-3/4 in