1 x 2 in. Telescopic Oval Mirror 5 - 19 in.
1 x 2 in. Telescopic Oval Mirror 5 - 19 in.
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7/8
- Length:
- 2
- Material:
- Brass
- Range (in):
- 5.00 in - 19.00 in
- Tool Type:
- Telescopic Inspection Mirrors
- Width:
- 1