This product requires certification to purchase.

10.5 oz. Plastic Silicone Sealant in Clear

Bramec Corporation

100E 10.5 oz. Plastic Silicone Sealant in Clear

  • Fast #
  • Part #B20080
  • Item #7377414
  • Manufacturer Part #20080
4 out of 5 Customer Rating
Brand image
Bramec Corporation

100E 10.5 oz. Plastic Silicone Sealant in Clear

  • Fast #
  • Part #B20080
  • Item #7377414
  • Manufacturer Part #20080
4 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Permanently flexible
  • 100% RTV silicone
  • Insulates thermally
  • Insulates electrically
  • Waterproof seal
  • Weatherproof seal
  • Resistant to temperature extremes
  • Resistance to aging, cracking and discoloring
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-412, ASTM D-792
Application:
Doors, Glass, Glazing, Kitchen, Plumbing, Porcelain, Steel, Switches, Telephone, Windows
Collection:
100E
Color Finish Category:
Clear
Color Finish Name:
Clear
Material:
Plastic, Silicone
Product Type:
Silicone Sealant
SCAQMD Compliant:
Yes
Size:
10.5 oz
Temperature Range:
5 to 40 Deg C