This product requires certification to purchase.

3/4 in. Barbed x MPT Nylon 90 Degree Elbow

Bramec Corporation

3/4 in. Barbed x MPT Nylon 90 Degree Elbow

  • Fast #
  • Part #B0626
  • Item #2833187
  • Manufacturer Part #0626
5 out of 5 Customer Rating
Brand image
Bramec Corporation

3/4 in. Barbed x MPT Nylon 90 Degree Elbow

  • Fast #
  • Part #B0626
  • Item #2833187
  • Manufacturer Part #0626
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • 3/4" barb x 3/4" mpt
  • Nylon elbow adapter
  • For vinyl, supertube and other plastic tubings
  • Attractive skin display packaging
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Count of 4