This product requires certification to purchase.

3/4 in. MPT Nylon Plug

Bramec Corporation

3/4 in. MPT Nylon Plug

  • Fast #
  • Part #BTPA24
  • Item #1597199
  • Manufacturer Part #TPA-24
5 out of 5 Customer Rating
Brand image
Bramec Corporation

3/4 in. MPT Nylon Plug

  • Fast #
  • Part #BTPA24
  • Item #1597199
  • Manufacturer Part #TPA-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plumbing
Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No