This product requires certification to purchase.

3/4 in. MPT x Barbed Nylon 90 Degree Elbow

Bramec Corporation

3/4 in. MPT x Barbed Nylon 90 Degree Elbow

  • Fast #
  • Part #BTEA2424
  • Item #1597200
  • Manufacturer Part #TEA-2424
3.1 out of 5 Customer Rating
Brand image
Bramec Corporation

3/4 in. MPT x Barbed Nylon 90 Degree Elbow

  • Fast #
  • Part #BTEA2424
  • Item #1597200
  • Manufacturer Part #TEA-2424
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No