This product requires certification to purchase.

4 in. Galvanized 16 x 12 in. Roof Flashing

Bramec Corporation

4 in. Galvanized 16 x 12 in. Roof Flashing

  • Fast #
  • Part #BRA13117
  • Item #10256600
  • Manufacturer Part #13117
5 out of 5 Customer Rating
Brand image
Bramec Corporation

4 in. Galvanized 16 x 12 in. Roof Flashing

  • Fast #
  • Part #BRA13117
  • Item #10256600
  • Manufacturer Part #13117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UPS, SBCCI & BOCA listed
  • 26 gauge galvanized base with elastomer collar
  • Rated 180°F continuous heat
  • Requires Certification

Specifications

Heat Rating:
180 °F
Pipe Diameter:
4 in
Roof Flashing Material:
Galvanized
Roof Flashing Size:
16 in x 12 in