48 x 16 in. Steel Condenser Bracket
48 x 16 in. Steel Condenser Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hanging air conditioner condensers and heat pumps
- 1/8 in thick steel
- Can be mounted at any height
- Load restricted by bolt strength or wall load limitation
- Condenser units stay level
- Coils stay cleaner
- Easy maintenance under units
- Less chance for coil fin damage
- Pre-punched holes allow units to be fastened to brackets
- No waiting for finished grade to complete installation
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 16 in
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Bracket
- Width:
- 48 in
- Work Load Limit:
- 600 lb