This product requires certification to purchase.

Wire Connector in Orange

Bramec Corporation

Wire Connector in Orange

  • Fast #
  • Part #B8652
  • Item #76075
  • Manufacturer Part #8652
4.6 out of 5 Customer Rating
Brand image
Bramec Corporation

Wire Connector in Orange

  • Fast #
  • Part #B8652
  • Item #76075
  • Manufacturer Part #8652
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color coded for easy size selection
  • Makes quick, secure connection for positive continuity
  • Tough, thermoplastic shell shields against environmental extremes
  • Requires Certification

Specifications

Color Finish Name:
Orange
Material:
Plastic
Material Type:
Thermoplastic
Package Quantity:
Box of 100
Product Type:
Wire Connector
Temperature Range:
Up to 221 Deg F (Up to 105 Deg C)
UL Listed:
UL 486C
Volts:
600V
Wire Gauge (AWG):
14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga