1-1/2 in. OD x 1-1/2 in. FIP Waste Connector
1-1/2 in. OD x 1-1/2 in. FIP Waste Connector
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 3200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1-1/2 in. OD Tube x 1-1/2 in. FIP
- Used to connect the p-trap to the drainage systems
- One-piece brass body provides strength, durability and longer-lasting performance
- Rough brass body and nut
- Full flow waterway with smooth, uniform internal surfaces
- Uniform wall thickness with close dimensional tolerance assurance means no variations
- Extruded one-piece body eliminates potential for pin holes and porosity
- Designed for use with waste drainage systems
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- OD Tube
- End Connection 2:
- FIPS
- End Connections:
- OD Tube x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- Indoor Outdoor:
- Indoor
- Material:
- Brass
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 150 Deg F
- Type:
- Connector
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3775 lb