3/8 in. FIP x MIP 18 in. Gas Appliance Connector in Stainless Steel/Black
ProCoat® 3/8 in. FIP x MIP 18 in. Gas Appliance Connector in Stainless Steel/Black
Product Details
Product Details
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with black corrosion resistant coating
- 3/8 in. FIP x 3/8 in. MIP
- Black coating ideal for gas log fireplaces and decorative hearths
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier
- High tensile strength stainless steel is less susceptible to work hardening; Deep corrugations enhance flexibility and maneuverability of connector during installation
- Steel fittings included: (2) 1/2 in. MIP (tapped 3/8 in. FIP)
- Black finish
- Gas connector is 100% leak tested prior to coating
Specifications
- Collection:
- ProCoat®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Stainless Steel, Black
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 18 in
- MBH:
- 70.08
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613132174