1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
G2PS19 Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. Nom Push Connect Inlet x 3/8 in. OD Comp Outlet
- Compatible with copper, PEX and CPVC
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
- One-piece shut-off mechanism provides smooth on-off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- G2PS19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Compression
- End Connections:
- Push-to-Connect x Compression
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 026613166032
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.2581 lb
- Width:
- 49/50 in