Brass Plated Chain Door Guard in Brass 2-Pack
Brass Plated Chain Door Guard in Brass 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Keeps the door secure while allowing viewing and ventilation
- 3-7/16 in chain length
- Includes Keeper
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plated Brass
- Door Hardware Type:
- Lock
- Length:
- 3-7/16
- Lock Type:
- Chain
- Material:
- Steel
- Package Quantity:
- 2
- UPC:
- 635148167492