1/2 in. Brass Shallow Box Escutcheon in Chrome
1/2 in. Brass Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shallow cast brass escutcheon with set screw
- For use with 1/2 in iron pipe
- Set screw assures a snug fit
- Easy to install
- Multi-purpose
- Indoor
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- Material:
- Brass
- UPC:
- 026613057057