1/2 in. FIP Brass Pipe Tee
1/2 in. FIP Brass Pipe Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. FIP, All 3 Ends
- Designed for use with brass, copper or iron pipe
- Brass construction
- Designed for low and medium pressure pipe line connections
- Rough brass finish
- For use in potable water applications only where noted
- Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulicsystems in low and medium pressure pipe line connections
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Pipe Tee
- UL Listed:
- No
- WaterSense Labeled:
- No