1/2 in. OD Tube x MIP Brass Adapter
1/2 in. OD Tube x MIP Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250All Sizes
Product Details
Product Details
- BrassCraft compression adaptor is machined from brass. Compression fittings are ideal for use in plumbing, instrumentation, hydraulic and pneumatic systems (gasoline, grease, oil, potable and non-potable water, vacuum and air lines). Can be used to install copper, aluminum, or plastic tubing. Not recommended for use with steel tubing.
- One-piece brass body provides strength, durability and longer-lasting performance
- 1/2 in. O.D. Tube, Drill Through (No Tube Stop) x 1/2 in. MIP
- Designed for use with aluminum, copper and plastic tubing. Not recommended for steel tubing
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Chrome
- May be used in both indoors and outdoors.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- UPC:
- 026613147703
- Weight:
- 0.11975 lb