1/2 x 1/2 x 24 in. Braided Stainless Flexible Water Connector
1/2 x 1/2 x 24 in. Braided Stainless Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Maximum Temperature:
- 180
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 125 psi
- UPC:
- 039166127436
- Water Supply Connector Type:
- Faucet