This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. OD Tube Brass Flared Reducing Tee

BrassCraft

1/2 x 1/2 x 3/8 in. OD Tube Brass Flared Reducing Tee

  • Fast #
  • Part #B44886
  • Item #683699
  • Manufacturer Part #44-8-8-6
5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 1/2 x 3/8 in. OD Tube Brass Flared Reducing Tee

  • Fast #
  • Part #B44886
  • Item #683699
  • Manufacturer Part #44-8-8-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 140 Pallet: 8000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flare reducing tee
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F
  • Brass construction
  • 1/2 in. O.D. tube x 1/2 in. O.D. tube x 3/8 in. O.D. tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • May be used in both indoors and outdoors
  • Pressure rating: 600 to 3,000 psi
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Characteristics & Features
Fitting Type
Flared, Reducing, Tee
Material
Brass
Electrical & Operational Information
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
026613005171