1/2 x 1/4 in. OD Flare x MIP Brass Elbow
1/2 x 1/4 in. OD Flare x MIP Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 16470-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Brass construction
- 1/2 in. O.D. Tube x 1/4 in. MIP
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- Yes
- Elbow Degree:
- 90
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Reducer
- UPC:
- 026613005546