This product requires certification to purchase.

1/2 x 1/4 in. Press x Compression Angle Supply Stop Valve in Chrome

BrassCraft

1/2 x 1/4 in. Press x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BG2CPN09XC1
  • Item #9611663
  • Manufacturer Part #G2CPN09X C1
5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 1/4 in. Press x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BG2CPN09XC1
  • Item #9611663
  • Manufacturer Part #G2CPN09X C1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Caledonia, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • One-piece brass body for strength and durability
  • Compatible with copper pipe (ASTM B88 tubing)
  • Safe installation without the need for heat or flame
  • 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
  • Chrome plated brass ball provides corrosion resistance and smooth operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Connections can be made on both wet and dry systems
  • Chrome plated
  • Pressure rating: 125 psi maximum
  • Product certified by IAPMO to ASME A112.18.1/CSA B125.1 – Plumbing supply fittings including NSF61 & NSF372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM B-88
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Press
End Connection 2:
Compression
End Connections:
Press x Compression
Handle Material:
ABS
Height:
1-3/16
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125
Recommended Valve Application:
Potable Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
UPC:
026613183695
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
Weight:
.24
Width:
2-1/4