1/2 x 12 in. Sweat Kitchen Sink Riser in Rough Brass
1/2 x 12 in. Sweat Kitchen Sink Riser in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of copper
- 1/2 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- one-piece formed metal nosepiece with shank nut
- Cut-to-length for flexible fit and clean, professional appearance
- one-piece formed metal nosepiece with insert
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material:
- Copper
- Maximum Temperature:
- 140
- UPC:
- 026613002675