1/2 x 29-1/2 in. Supply Tube in Chrome Plated
1/2 x 29-1/2 in. Supply Tube in Chrome Plated
Product Details
Product Details
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 29-1/2
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- UPC:
- 026613090580
- Water Supply Connector Type:
- Faucet