1/2 x 3/8 in. Nom Sweat x OD Tube Brass Adapter
1/2 x 3/8 in. Nom Sweat x OD Tube Brass Adapter
All Sizes
Product Details
Product Details
- Machined brass body
- 1/2 in. Nom Sweat x 3/8 in. O.D. Tube, Drill Through (No Tube Stop)
- Designed for use with aluminum, copper, and plastic tubing. Not intended for use with steel tubing
- Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Sweat
- End Connections:
- Compression x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Sweat Compression
- UPC:
- 026613140698