1/2 x 3/8 x 48 in. MIP x FIP 304L Stainless Steel Gas Connector in Yellow
1/2 x 3/8 x 48 in. MIP x FIP 304L Stainless Steel Gas Connector in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 1/2 in. MIP x 3/8 in. FIP
- Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- Steel fittings included: 1/2 in. MIP (tapped 3/8 in. FIP) and 3/8 in. FIP
- Yellow finish
- Gas connector is 100% leak tested before coating
Documents
Specifications
- ANSI:
- ANSI Z21.24
- Application:
- Furnace, Gas, Tankless Heater, Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS;FIPS x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613120423