1/2 x 3/8 x 48 in. MIP x FIP Polymer Coated Stainless Steel Gas Appliance Connector
1/2 x 3/8 x 48 in. MIP x FIP Polymer Coated Stainless Steel Gas Appliance Connector
Frequently Purchased Together
Product Details
- Steel fittings included: 1/2 in. MIP (tapped 3/8 in. FIP) and 3/8 in. FIP
- Ideal for moderate demand appliances such as 4-burner gas ranges, cook-tops, dryers and water heaters
- 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
- Easy-to-remove handle protects against accidental operation during rough-ins
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Indoor, Outdoor, Residential
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Polymer
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS;FIPS x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 48 in
- Material:
- Stainless Steel
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 0.5
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- Type:
- BCSSD4848
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.77502 lb
- Width:
- 1-1/8 in