1/2 x 7/16 in. Compression x Slip Joint Angle Supply Stop Valve in Chrome
1/2 x 7/16 in. Compression x Slip Joint Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter turn angle ball valve
- One piece body
- For use in potable water distribution systems
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Slip
- End Connections:
- Compression x Slip
- Handle Material:
- ABS
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 026613135250
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 7/16 in
- Valve Type:
- Angle Supply Stop Valve