1/2 x 7/8 in. Push-to-Connect x Ballcock Quarter Turn Angle Supply Stop Valve in Chrome
1/2 x 7/8 in. Push-to-Connect x Ballcock Quarter Turn Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in Nom push connect x 7/8 in Ballcock
- Valve compatible with copper, PEX, and CPVC
- For use in potable water distribution systems in accessible locations only
- Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
- Easy-to-remove handle protects against accidental operation during rough-ins
- External corrosion resistance to common household, tile and glass cleaners
- Chrome and brass finish
- Tough PVC inner hose resists attack by chlorine, chloramines and other corrosive elements
- For indoor use
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME 112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Push
- End Connection 2:
- Ballcock
- End Connections:
- Push x Ballcock
- Handle Material:
- ABS
- Handle Type:
- Quarter Turn
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Indoor, Potable Water, Residential
- Temperature Range:
- Up to 180 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Size:
- 1/2 in x 7/8 in
- Valve Type:
- Angle Supply Stop Valve